Shop ALTRONIX
See all product information
Create Account
POWER BOOSTER 12-24VDC IN TO, 24VDC at .75 AMP OUTPUT, SPRING TERMINALS
- Mfr # VB1T
- Zoro # G1112974
product price:Â
$
45.95
/ea
Sold in multiples of 3 for
$137.85
Key Features
Height
5"
Width
6"
Depth
8"
Maximum Input Voltage
24 V DC
Product Series
VB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VB1T
- Zoro #
- G1112974
- UPC #
- -
- Country of Origin
- Unknown
- Maximum Input Voltage
- 24 V DC
- Product Series
- VB
- Minimum Input Voltage
- 12 V DC
- Product Type
- Voltage Regulator Module
- Product Name
- VB1T Voltage Regulator Module
- Maximum Output Voltage
- 24 V DC
- Current Rating
- 750 mA
Dimensions
- Height
- 5"
- Width
- 6"
- Depth
- 8"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.