This item is Discontinued.
This item is Discontinued.
Power Supply Off Line (Discontinued)
Mfr #
OLS20
Zoro #
G7051877
UPC # 782239935000
Country of Origin United States
Category Electromagnetic Lock Power Supplies
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OLS20
- Zoro #
- G7051877
- UPC #
- 782239935000
- Country of Origin
- United States
- Item
- Power Supply Off Line 12/24VDC @ 1/.5Av 115V
- For Use With
- Altronix Power Supplies
- Finish
- Multi
- Input Voltage
- 115V AC
- Batteries Required
- Batteries Required
- Standards
- RoHS Compliant
- Power Required (Need to be edited)
- 500 mA @ 110V, AC
- Sub-Category
- Power Supply/Charger
- Output Voltage
- 24 V DC @ 500 mA
- Output Current (Amps)
- 12V DC @ 1A or 24V DC @ 500mA
- Material
- Phenolic/Fiberglass
- Input Frequency (Hz)
- 60
- Voltage Output
- 12V DC or 24V DC
- Type
- Off-Line Power Supply/Charger
- Number of Outputs
- 12V DC or 24V DC
- ANSI/BHMA Finish
- Unfinished
- Product Type
- Power Supply Off Line
- Voltage
- 12/24V DC
- Shell Material
- Phenolic/Fiberglass
- Traction Material
- Phenolic/Fiberglass
Dimensions
- Width (In.)
- 2.6 in
- Depth
- 3.1"
- Height
- 1.3"
- Length (In.)
- 3.1 in
- Height (In.)
- 1.3 in
- Width
- 2.6"
- Overall Length
- 3 1/8 in
- Enclosure Height
- 1 5/16 in
- Overall Width
- 2 5/8 in
- Overall Height
- 1 5/16 in
- Enclosure Depth
- 3 1/8 in
- Enclosure Width
- 2 5/8 in
- Wire Rope Length
- 3 1/8 in
- Length
- 3 1/8 in
Description
Power Supply Off Line 12/24Vdc @ 1/.5Av 115V, Type Off-Line Power Supply/Charger, Material Phenolic or Fiberglass, Length 3.10 In, Width 2.60 In, Height 1.30 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 12VDC @ 1A or 24VDC @ 500mA Amps, Input Frequency 60 Hz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.