Shop ALUMAGOAL
Additional $175.00 delivery surcharge applies per item.
See details
Create Account
Power Play Center Standard
- Mfr # ST240PCS
- Zoro # G924217642
product price:Â
$
903.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST240PCS
- Zoro #
- G924217642
- UPC #
- -
- Country of Origin
- China
Description
Get your gymnasium tournament-ready with this Alumagoal Power Center Volleyball Standard. Made to work with the Power Play Game Standard and a compatible net (both sold separately), this standard adjusts to accommodate men's or women's volleyball, badminton or tennis matches, creating a regulation setup that makes it easy to have two games happening at once. Before the tournament begins, the standard can be rolled onto the court and secured to the floor with the safety brake winch, which keeps the unit from spinning, even after multiple games. Designed for use with the Power Play Game Standard (sold separately) to enable matches on side-by-side courts 24 in. heavy-wall steel base keeps the standard firmly upright for use in competitive playing environments Rubber floor protectors and non-marring wheels prevent damage to gym floors during transport Uprights are preset for competitive men's and women's volleyball, badminton and tennis to ensure proper regulation height Comes with two padded guy wires, two floor plate anchors with hand bolts and a safety brake winch for secure floor anchoring Specifications: Activity: Badminton, Tennis, Volleyball Anchoring Hardware Included: Yes Brand: Alumagoal Color: Silver, Blue Color Family: Blue Material: Rubber, Steel Number Of Nets Included: 0 Number Of Poles Included: 1 Pole Thickness : 2.38 in. Product Weight: 50 lb. Quantity: 1 Side-By-Side Style: Yes Volleyball Included: No Wheeled Pole Bases: Yes Used with POWER PLAY GAME STANDARD (ST240PWR) for side by side court play Bases constructed of 24 in heavy wall steel, with non-marring rubber floor protectors, non-marring wheels, and blue powder coated finish Uprights feature 2-3/8 in heavy wall galvanized tubing with pre-set heights to play men's and women's volleyball, badminton, and tennis Includes 2 safety padded guy wires, 2 floor plate anchors with hand bolts and safety brake winch to stop free spinning Requires floor anchoring Designed for competitive play Recommended net - SNVBSC32Y Winch included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.