Shop ALVIN

G60100 1.88 in. x 10 yd Gorilla Tape; White

  • Mfr # G60100
  • Zoro # G503957563

product price: 
$
24.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G60100
Zoro #
G503957563
UPC #
52427601001
Country of Origin
United States

Description

White Gorilla Tape is 3X stronger for a hold that lasts. Made with double-thick adhesive, strong reinforced backing, a tough all-weather shell and UV resistance to prevent yellowing. This duct tape is great for projects and repairs both indoors and out. White Gorilla tape sticks to smooth, rough and uneven surfaces, including wood, stone, stucco, brick, metal and vinyl. 1.88" x 10 yds1.88 in. x 10 yd Gorilla Tape, White.

Specifications
  • Size: 1.88" x 10 yd
  • Color: White/Ivory
  • Weight: 0.52

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.