This item is Discontinued.

Amana PTAC Air Conditioner, 11700 BtuH, 230/208V PTC123G50CXXX

This item is Discontinued.

Amana

PTAC Air Conditioner, 11700 BtuH, 230/208V (Discontinued)

Mfr # PTC123G50CXXX
Zoro # G0258916
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PTC123G50CXXX
Zoro #
G0258916
UPC #
-
Country of Origin
United States

Dimensions

Power Cord Length
3 ft
Fits Wall Sleeve Dimensions
16-1/8" x 42" x 14-1/8"
Fits Wall Sleeve - H x W x D
16 1/8 in x 42 in x 14 1/8 in
Sleeve Height
16 1/8 in
Sleeve Length
14 1/8 in
Sleeve Width (In.)
42 in

Details

Cooling Capacity
11,500 BtuH
Operation Mode - HVAC
Cooling/Heating
Heating Method
Electric Heat
Heating Capacity - Electric
17,100 BtuH
Heating Capacity - Heat Pump
17,100/14,000 BtuH
Voltage
208/230V AC
NEMA Plug Configuration - HVAC
6-30P
Seacoast Corrosion Protection
Front and Rear Coil
Refrigerant Type
R-410A
Voltage - Air Conditioners and Heat Pumps
208/230VAC
Seacoast Protection
Yes
NEMA Plug Configuration
6-30P
Heating kW
5.0
Item - Air Conditioners and Heat Pumps
Packaged Terminal Air Conditioner
Includes
Power Cord
Phase
Single
BtuH Cooling
11,700/11,500
BtuH Heating
17,100/14,000
EER - Air Conditioners and Heat Pumps
10.3/10.4
Hz
60 Hz
Power Supply
30A
Requires
Exterior Grille, Wall Sleeve
NEMA Plug Configuration - Air Conditioners and Heat Pumps
6-30P
EER
10.3/10.4
Item
Packaged Terminal Air Conditioner
Min. Circuit Amps
5.6
Programming Capability
Not Programmable
Watts
5 W
Amps
5.6 A
Remote Control Functions
No Remote Control
Smart Connectivity
No Connectivity
Coverage Area - Maximum
450 sq ft
Heating Capacity
17,100 BtuH
Cooling Capacity - Maximum
11,700 BtuH
Electric Heating Capacity - Minimum
14,000 BtuH
Heat Pump Heating Capacity - Minimum
14,000 BtuH
Coverage Area - Minimum
400 sq ft
Mounting Sleeve Included
Sleeve Not Included

Description

Packaged Terminal Air Conditioner, Average Coverage Area 400 to 450 sq ft, Cooling/Heating, Cooling Capacity 11,500 BtuH, Heating Method Electric Heat, Heating Capacity - Electric 17,100 BtuH, Heating Capacity - Heat Pump 17,100/14,000 BtuH, Outside Make-Up Air Not Make-Up Capable, 10.3/10.4 EER, 5.6 A Amps, 5 W Watts, 208/230V AC Voltage, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 6-30P, Power Cord Length 3 ft

Restrictions

This item has been restricted from sale in the following states: CA, WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.