Shop AMAX LIGHTING
Create Account
10" Square Platter LED Flush Mount Light, 30W, 120V, 3000K, Brush Nickle
- Mfr # LED-SM10DL/BN
- Zoro # G804924752
product price:Â
$
109.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED-SM10DL/BN
- Zoro #
- G804924752
- UPC #
- 190202210151
- Country of Origin
- China
Description
The amax down light fixture led-sm10dl/nkl is an elegant addition to your bedroom, bathroom, vanity or foyer areas, a true touch of luxury and solid sumptuousness that can be seen from afar with little effort. The led-sm10dl/nkl down light fixture has been designed with a solid nickel frame that displays quality craftsmanship. This is a contemporary energy-efficient designed 10 in., 28-watt dimmable 1700 lumen output wall mount fixture with an integrated led array that provides an ample amount of long lasting light and costs little to operate. It uses less energy than fluorescent lights, lasts longer and is maintenance free. This includes a heavy gauge and low profile steel housing. Perfect for ceiling and wall mounting applications. The led-sm10dl/nkl is available in warm white (3000k). This includes mounting hardware and an installation guide. Note: this elegant and energy-efficient ceiling fixture is dimmable when used with a compatible led rated dimmer. The led-sm10dl/nkl measures 1 in. Height, 10 in. Width.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.