Shop AMAX LIGHTING
Create Account
11" Round Platter LED Flush Mount Light, 40W, 120V, 3000K, Black
- Mfr # LED-SM15DL/BLK
- Zoro # G004924743
product price:Â
$
124.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED-SM15DL/BLK
- Zoro #
- G004924743
- UPC #
- 190202209575
- Country of Origin
- China
Description
The amax down light fixture led-sm15dl/blk is an elegant addition to your bedroom, bathroom, vanity or foyer areas, a true touch of luxury and solid sumptuousness that can be seen from afar with little effort. The led-sm15dl/blk down light fixture has been designed with a solid black frame that displays quality craftsmanship. This is a contemporary energy-efficient designed 15 in., 40-watt dimmable 2500 lumens output wall mount fixture with an integrated led array that provides an ample amount of long lasting light and costs little to operate. It uses less energy than fluorescent lights, lasts longer and is maintenance free. This includes a heavy-gauge and low profile steel housing. Perfect for ceiling and wall mounting applications. The led-sm15dl/blk is available in warm white (3000k). This includes mounting hardware and an installation guide. Note: this elegant and energy-efficient ceiling fixture is dimmable when used with a compatible led rated dimmer. The led-sm15dl/blk measures 1 in. H, 15 in. W.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.