Shop AMAX LIGHTING
Create Account
LED-SLR12WH 12W LED Outdoor Wall Pack Lighting - White
- Mfr # LED-SLR12WH
- Zoro # G403896375
product price:Â
$
66.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED-SLR12WH
- Zoro #
- G403896375
- UPC #
- 6940227061122
- Country of Origin
- China
Description
Amax lighting is providing the industry with a broad line of products for commercial, industrial, institutional and residential applications. Our fixtures are with the highest quality components and are rigorously tested for safety and efficiency. Our products are known for quality and reliability and solid performance over all. We value our client\'s satisfaction, updates, durability, and stability in all aspects.
Specifications- Finish: White
- Wattage: 12
- Bulb Included: Yes
- Assembly Required: No
- UL Listed: ETL
- Dimension: 7.5" H x 7" D x 8" W
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.