This item is Discontinued.

Amd AMD 100-100000031BOX Ryzen 5 3600 6C 12T 4200 mHz 36MB 65 watt AM4 Wraith Stealth CPU Processor 100-100000031BOX

AMD 100-100000031BOX Ryzen 5 3600 6C 12T 4200 mHz 36MB 65 watt AM4 Wraith Stealth CPU Processor (Discontinued)

  • Mfr # 100-100000031BOX
  • Zoro # G003859510
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100-100000031BOX
Zoro #
G003859510
UPC #
730143309936
Country of Origin
China

Description

Ryzen 5 3600 6C 12T 4200 mHz 36MB 65 watt AM4 Wraith Stealth CPU Processor

Everything in this world is related to electronics and its accessories. In aspects of that our products are very compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency, and comprehensive services and named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.

Specifications
  • Processor Core: Hexa-core (6 Core)
  • Clock Speed: 3.60 gHz
  • Capacity: 36MB
  • Overclocking Speed: 4.20 gHz
  • L2 Cache: 3MB
  • L3 Cache: 32MB
  • 64-bit Processing: Yes
  • Process Technology: 7 nm
  • Processor Threads: 12
  • Processor Socket Socket: AM4
  • Thermal Design Power: 65 watt
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.