This item is Discontinued.

Amd Amd Epyc 7302P 16/32 155W Sp3 128Mb 3300Mhz 100-000000049

This item is Discontinued.

Amd

Amd Epyc 7302P 16/32 155W Sp3 128Mb 3300Mhz (Discontinued)

Mfr # 100-000000049
Zoro # G9821770
Country of Origin Unknown
Category CPUs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
100-000000049
Zoro #
G9821770
UPC #
-
Country of Origin
Unknown
64-bit Processing
Yes
Processor Threads
32
Processor Socket
Socket SP3
Thermal Design Power
155 W
Processor Brand
AMD
Overclocking Speed
3.30 GHz
Item
Processor
Clock Speed
3 GHz
Processor Core
Hexadeca-core (16 Core)
Series
7002
L3 Cache
128 MB
Process Technology
7 nm
Processor Generation
2nd Gen
L2 Cache
8 MB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.