Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amerex Fire Extinguisher, 13.2 lb Capacity, Class ABC , UL Rating2A:40B:C 15 sec, Discharge Time: 594

Fire Extinguisher, 13.2 lb Capacity, Class ABC , UL Rating2A:40B:C 15 sec, Discharge Time: (Discontinued)

  • Mfr # 594
  • Zoro # G3922387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
594
Zoro #
G3922387
UPC #
-
Country of Origin
United States

Dimensions

Diameter
7 in
Height
17 1/2 in
Cylinder Diameter
7 in
Cylinder Height
17 1/2 in

Details

Item
Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
13.2 lb
Extinguisher Class
ABC
UL Rating
2A:40B:C
Valve Material
Metal
Extinguishing Agent Type
Dry Chemical
Standards
USCG
Discharge Time
15 sec
Operating Pressure
240 psi
Range Max.
50 ft
Extinguish Agent Type
Monoammonium Phosphate
Included Mount Bracket
Wall Bracket

Description

Fire Extinguisher, Cylinder Diameter 7 in, Cylinder Height 17 1/2 in, Cylinder Material Steel, Discharge Time 15 sec, Extinguisher Capacity 13.2 lb, Extinguishing Agent Type Dry Chemical, Included Mount Bracket Wall Bracket, Standards USCG, UL Rating 2A:40B:C, Valve Material Metal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.