Shop AMEREX

Fire Extinguisher, 6 L Capacity, Class K , UL Rating2A:K , Potassium Citrate/Acetate

  • Mfr # C260
  • Zoro # G103678363

product price: 
$
285.99
/ea
Free Shipping & Returns

Key Features

Extinguisher Capacity
6 L
UL Rating
2A:K
Extinguishing Agent Material Composition
Potassium Citrate/Acetate
Cylinder Material
Stainless Steel
For Fire Type
Animal Fats, Grease & Oil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C260
Zoro #
G103678363
UPC #
850026795233
Country of Origin
United States
Item
Fire Extinguisher
Extinguisher Capacity
6 L
UL Rating
2A:K
Extinguishing Agent Material Composition
Potassium Citrate/Acetate
Cylinder Material
Stainless Steel
For Fire Type
Animal Fats, Grease & Oil
Charging
Rechargeable
For Location
Indoor, Outdoor
Includes
Mount Bracket
Extinguisher Class
K
Extinguishing Agent Type
Wet Chemical
Discharge Time
53 sec
Disposable
Yes
Hose Included
Yes
Valve Material
Steel
Standards
UL 711, UL Listed
Pressure Type
Stored
Handle Material
Stainless Steel
Usable Life
6 yr
Market
Commercial
Cylinder Finish
Powder Coated
Cylinder Color
Silver
Included Mount Bracket
Wall Bracket
Fill Type
Charged and Filled
Includes Mounting Hardware
Yes
Container Type
Cylinder
Maximum Operating Pressure
100 psi
Mount Type
Bracket
Maximum Discharge Distance
12 ft
For Environment
Restaurant Kitchen Hazards
Minimum Operating Temperature
40 Degrees F
Maximum Operating Temperature
120 Degrees F
Features
Large Stainless Steel Loop Pull Pin

Dimensions

Cylinder Diameter
7 in
Cylinder Height
19 in
Manufacturer Warranty Length
5 yr
Fits Chest Size
Large Stainless Steel Loop Pull Pin

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Silver, Cylinder Diameter 7 in, Cylinder Height 19 in, Cylinder Material Stainless Steel, Discharge Time 53 sec, Extinguisher Capacity 6 L, Extinguisher Class K, Extinguishing Agent Material Composition Potassium Citrate/Acetate, Extinguishing Agent Type Wet Chemical, Features Large Stainless Steel Loop Pull Pin, Fill Type Charged and Filled, For Environment Restaurant Kitchen Hazards

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.