This item is Discontinued.
This item is Discontinued.
Confined Space Fan, Blue, 25 1/2" W (Discontinued)
Mfr #
VAF8000A
Zoro #
G9825767
Country of Origin United States
Category Confined Space Entry Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VAF8000A
- Zoro #
- G9825767
- UPC #
- -
- Country of Origin
- United States
- Item
- Confined Space Fan
- Color
- Blue
- Material
- Polyethylene
- Standards
- UL
- Includes
- Low Profile Manhole Air Vent
- Maximum Flow in Free Air
- 7,400 cfm
- Amps
- 21.2 A
- Voltage
- 220V AC
- HP
- 5 hp
- Blower/Fan Speed
- 3,200 RPM
- Type
- Axial
- Current (A)
- 21.2 A
- Horsepower
- 1 hp
- Shell Material
- Polyethylene
- Wire Color
- Blue
- Traction Material
- Polyethylene
Dimensions
- Height
- 27 1/2 in
- Length
- 27 1/2 in
- Duct Dia.
- 20 in
- Width
- 25 1/2 in
- Duct Diameter
- 20 in
Description
Confined Space Fan, Blower/Fan Speed 3,200 RPM, Includes Low Profile Manhole Air Vent, Current (A) 21.2 A, Duct Diameter 20 in, Horsepower 1 hp, Maximum Flow in Free Air 7,400 cfm, Voltage 220V AC, Color Blue, Material Polyethylene, Height 27 1/2 in, Length 27 1/2 in, Width 25 1/2 in, Standards UL, Type Axial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.