Dual 12-in Woofer Box with Two Woofers W/ Matched Audio Bass Amplifier
- Mfr # BASSPACK
- Zoro # G216066682
product price:Â
$
468.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BASSPACK
- Zoro #
- G216066682
- UPC #
- 671891833260
- Country of Origin
- China
Description
LOADED 2-12-in ENCLOSURE 1200 WATTS MAX POWER HANDLING DUAL 12-in SUBWOOFERS Dimensions:14-1/4-in height x 29-1/2-in Width x 13-in Depth Bottom 10-3/4-in D top 600 WATT MAX POWERAMPLIFIER Power Output:350 Watts RMS x 1 Channel at 2 0hms < 1% THD+N Signal to Noise Ratio 1 Watt: 80dB THD+NDistortion 1Watt:<1% Frequency Response+/-1dB:20Hz - 400Hz Maximum Input Signal: 6V Maximum Sensitivity:100mV Mono Gain ControlCrossover: Variable Low Pass 12dB/octave from 40Hz - 400Hz Variable High Pass 12dB/octave from 40Hz - 400Hz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.