Soldering Station, 20w, 800 F

  • Mfr # V36GS3
  • Zoro # G2256414
product price: 
$
191.99
/ea
Free Shipping & Returns

Key Features

Watts
20
Includes
Detachable Soldering Iron Holder, Stand, Tip Cleaner
Application
Soldering
Voltage
110V AC to 120V AC
Features
Plug Style Tip Design Provides for Superior Heat Transfer and Easy Cleaning
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V36GS3
Zoro #
G2256414
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
1/8 in
Tip Thickness
0.03 in, 0.035 in
Overall Width
6.5 in
Tip Outside Diameter
0.125 in
Overall Height
2.5 in
Tip Width
0.03 in, 0.035 in, 0.125 in
Fits Chest Size
Plug Style Tip Design Provides for Superior Heat Transfer and Easy Cleaning

Details

Item
Soldering Station
Watts
20
Includes
Detachable Soldering Iron Holder, Stand, Tip Cleaner
Application
Soldering
Voltage
110V AC to 120V AC
Features
Plug Style Tip Design Provides for Superior Heat Transfer and Easy Cleaning
Operating Voltage
110 to 120V AC
Standards
CE Certified, IEC 60335-1, Edition 5.1, 2013-12, IEC 60335-2-45, Edition 3.2, 2012-01, RoHS Compliant, WEEE Compliant
Tip Type
Chisel, Conical, Diamond
Temp. Rating
800 Degrees F
Handle
High-Temperature Plastic
Type
Professional-Grade
Tip
Chisel & Conical Style, Diamond
Plug Type
Three Prong
Handpiece Connection Type
Hardwired
Operating Temperature (Maximum)
800 Degrees F
Station Power Consumption
20 W
Product Type
Soldering Station
Compatible Tip Series
500
Operating Temperature (Minimum)
350 Degrees F
Display Type
Analog
Handpiece Style
Soldering Iron
Number of Channels
1
Handpiece Power Consumption
20 W
ESD Safe
No
Number of Tips Included
3

Description

Soldering Station, ESD Safe No, Handpiece Style Soldering Iron, Number of Channels 1, Station Power Consumption 20 W, Tip Type Chisel, Conical, Diamond, Tip Width 0.03 in, 0.035 in, 0.125 in, Operating Temperature (Minimum) 350 Degrees F, Operating Temperature (Maximum) 800 Degrees F, Product Type Soldering Station, Application Soldering, Compatible Tip Series 500, Display Type Analog, Features Plug Style Tip Design Provides for Superior Heat Transfer and Easy Cleaning

Ratings & reviews