Shop AMERICAN BEAUTY TOOLS

Soldering Station, 40w, 1000 F

  • Mfr # V36GM3
  • Zoro # G1722935

product price: 
$
205.99
/ea
Free Shipping & Returns

Key Features

Watts
40
Includes
Detachable Soldering Iron Holder, Stand, Tip Cleaner
Application
Soldering
Voltage
110V AC to 120V AC
Features
Plug Style Tip Design Provides for Superior Heat Transfer and Easy Cleaning
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V36GM3
Zoro #
G1722935
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
3/16 in
Tip Outside Diameter
0.1875 in
Overall Width
6.5 in
Tip Width
0.03 in, 0.1875 in
Overall Height
2.5 in
Tip Thickness
0.03 in
Fits Chest Size
Plug Style Tip Design Provides for Superior Heat Transfer and Easy Cleaning

Details

Item
Soldering Station
Watts
40
Includes
Detachable Soldering Iron Holder, Stand, Tip Cleaner
Application
Soldering
Voltage
110V AC to 120V AC
Features
Plug Style Tip Design Provides for Superior Heat Transfer and Easy Cleaning
Operating Voltage
110 to 120V AC
Standards
CE Certified, IEC 60335-1, Edition 5.1, 2013-12, IEC 60335-2-45, Edition 3.2, 2012-01, RoHS Compliant, WEEE Compliant
Tip Type
Chisel, Conical, Diamond
Tip
Chisel & Conical Style, Diamond
Type
Professional-Grade
Handle
High-Temperature Plastic
Temp. Rating
1000 Degrees F
Handpiece Connection Type
Hardwired
Station Power Consumption
40 W
Plug Type
Three Prong
Display Type
Analog
ESD Safe
No
Number of Tips Included
3
Operating Temperature (Minimum)
350 Degrees F
Operating Temperature (Maximum)
950 Degrees F
Number of Channels
1
Handpiece Power Consumption
40 W
Handpiece Style
Soldering Iron
Product Type
Soldering Station
Compatible Tip Series
600

Description

Soldering Station, ESD Safe No, Handpiece Style Soldering Iron, Number of Channels 1, Station Power Consumption 40 W, Tip Type Chisel, Conical, Diamond, Tip Width 0.03 in, 0.1875 in, Operating Temperature (Minimum) 350 Degrees F, Operating Temperature (Maximum) 950 Degrees F, Product Type Soldering Station, Application Soldering, Compatible Tip Series 600, Display Type Analog, Features Plug Style Tip Design Provides for Superior Heat Transfer and Easy Cleaning

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.