Shop AMERICAN BRASS
Create Account
Manufacturing YJ-54 4 in. 2 handled Celcon Diverter
Mfr # 46718
Zoro # G003980580
product price:Â $57.69
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46718
- Zoro #
- G003980580
- UPC #
- 758665000100
- Country of Origin
- China
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- 2 handles exposed diverter
- Personal shower adapter
- Plastic waterways, brass cartridges
- Flexible personal shower adapter
- Material: Chrome
- Type: Faucet
- Handle Type: Two Handle
- Packaging Type: Boxed
- Faucet Type: Mobile Home
- Antisiphon: No
- Finish Type: Chrome
- Finish: Chrome Plated
- Frost-Proof: No
- Faucet Centers: 4 in.
- Length: 4 in.
- Dimensions: 4.7" H x 6.6" W x 8" L
- Weight: 1.1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.