Shop AMERICAN BUILT PRO
See all product information
Create Account
Dirt Rider Tool Sled, Polyethylene, Gray, 29 in W x 14 in D x 3-1/2 in H, 5 PK
- Mfr # T1075-DR P5
- Zoro # G308283348
product price:Â
$
151.99
/pk of 5, $30.40/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
Color
Gray
Width
29 in
Overall Depth
14 in
Height
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1075-DR P5
- Zoro #
- G308283348
- UPC #
- 810112320398
- Country of Origin
- United States
- Item
- Tool Sled
- Material
- Polyethylene
- Color
- Gray
- Includes
- Sled on two runners
- Features
- Temperature Resistance
- Handle Type
- 6 ft Rope
- Series
- Dirt Rider
- Primary Tool Box Material
- Polyethylene
Description
Glides over dirt and snow on two runnersComes with a 6foot ropeEasy to Clean, simply hose offIt's tough high molecular weight polyethylene constructionTemperature resistantUse by itself for tools and parts or snap on to T1075 Tote Tray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.