Shop AMERICAN BUILT PRO
See all product information
Create Account
Pro-Grade Tool Tote, Polyethylene, Gray, 22 in W x 14 in D x 7-1/2 in H
- Mfr # T1065 P1
- Zoro # G108283357
product price:Â
$
57.45
/ea
Key Features
Material
Polyethylene
Color
Gray
Width
22 in
Overall Depth
14 in
Height
7-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1065 P1
- Zoro #
- G108283357
- UPC #
- 850033844467
- Country of Origin
- United States
- Item
- Tool Tote
- Material
- Polyethylene
- Color
- Gray
- Includes
- Dividers & Lid
- Features
- Temperature Resistance
- Handle Type
- Center Reinforced Handle
- Primary Tool Box Material
- Polyethylene
- Series
- Pro-Grade
Description
Straddles a 2x4 2x6 2x8 board Comes With Lid and 6 Dividers Large and roomyPerfect for Construction Sites