Shop AMERICAN BUILT PRO
See all product information
Create Account
Pro-Grade Tool Tote, Polyethylene, Gray, 17 in W x 11-1/4 in D x 3 in H, 10 PK
- Mfr # T1000 P10
- Zoro # G508283346
product price:Â
$
142.99
/pk of 10, $14.30/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
Color
Gray
Width
17 in
Overall Depth
11-1/4 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1000 P10
- Zoro #
- G508283346
- UPC #
- 810112320282
- Country of Origin
- United States
- Item
- Tool Tote
- Material
- Polyethylene
- Color
- Gray
- Includes
- Dividers
- Features
- Temperature Resistance
- Handle Type
- Center Reinforced Handle
- Series
- Pro-Grade
- Primary Tool Box Material
- Polyethylene
Description
These trays are tough made for tradespeople Handles are drilled into wooden block anchors for mega strengthBuilt of thick, heavy duty HighDensity Polyethylene HDPENonStick surface chemicals and paint wipe from the material15 x 9 x 3 inchesCan be divided into compartments as small as 45x 15Comes with six dividers