Shop AMERICAN BUILT PRO
See all product information
Create Account
Pro-Grade Tool Tote, Polyethylene, Gray, 18 in W x 12-3/4 in D x 4-1/2 in H
- Mfr # T1025 P1
- Zoro # G808283350
product price:Â
$
28.89
/ea
Key Features
Material
Polyethylene
Color
Gray
Width
18 in
Overall Depth
12-3/4 in
Height
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1025 P1
- Zoro #
- G808283350
- UPC #
- 850033844610
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Overall Depth
- 12-3/4 in
- Height
- 4-1/2 in
- Overall Height
- 4.5 in
- Overall Length
- 12.75 in
- Overall Width
- 18 in
- Depth
- 12-3/4 in
- Length
- 12.5 in
- Nominal Outside Width
- 18 in
- Nominal Outside Height
- 4.25 in
Details
- Item
- Tool Tote
- Material
- Polyethylene
- Color
- Gray
- Includes
- Center Reinforced Handle
- Features
- Temperature Resistance
- Handle Type
- Center Reinforced Handle
- Series
- Pro-Grade
- Primary Tool Box Material
- Polyethylene
Description
These trays are tough made for tradespeople Handles are drilled into wooden block anchors for mega strengthBuilt of thick, heavy duty HighDensity Polyethylene HDPENonStick surface chemicals and paint wipe from the materialMedium sized tote trayMeasures 12 x 17 x 45 inchesDividerfreeGreat for tools supplies
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.