Shop AMERICAN BUILT PRO
See all product information
Create Account
Pro-Grade Tool Tote, Polyethylene, Gray, 19 in W x 11 in D x 6 in H
- Mfr # T1050 P1
- Zoro # G908283342
product price:Â
$
30.35
/ea
Key Features
Material
Polyethylene
Color
Gray
Width
19 in
Overall Depth
11 in
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1050 P1
- Zoro #
- G908283342
- UPC #
- 850033844627
- Country of Origin
- United States
- Item
- Tool Tote
- Material
- Polyethylene
- Color
- Gray
- Includes
- Removable Dividers
- Features
- Temperature Resistance
- Handle Type
- Center Reinforced Handle
- Primary Tool Box Material
- Polyethylene
- Series
- Pro-Grade
Description
These trays are tough made for tradespeople Handles are drilled into wooden block anchors for mega strengthBuilt of thick, heavy duty HighDensity Polyethylene HDPENonStick surface chemicals and paint wipe from the materialMedium sized tote trayMedium Size 15 x 9 x 5 inchesCan be divided into multiple compartmentsComes with 6 Removable Dividers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.