
Washing Machine Pan, 30 in x 28 in Plastic Black Undrilled wDrain Hose Adapter, 3PK
Mfr # WMSP-BUnd P3
Zoro # G608280184
product price:Â $60.85
/pk 3, $20.28/eaKey Features
Includes
1 in. Drain Adapter Fitting
Color
Black
Height
1.75 in
Material
Plastic
Width
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WMSP-BUnd P3
Zoro #
G608280184
UPC #
810112320992
Country of Origin
United States
Dimensions
Height
1.75 in
Width
28 in
Length
30 in
Details
Includes
1 in. Drain Adapter Fitting
Color
Black
Material
Plastic
Description
Made of durable highdensity polystyrene plastic HIPSProvides lasting protection from washing machine overflow or hose failureIncludes 1 PVC drain hose adapter with hardwareID dimensions inside at bottom of pan 30 in x 28 in x 134 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.