Acstchh50 2 In. Open Auto-Adjust Horizontal Toggle Clamp

  • Mfr # ACSTCHH50
  • Zoro # G603733784
product price: 
$
64.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ACSTCHH50
Zoro #
G603733784
UPC #
747925223205
Country of Origin
China

Description

Auto-adjust horizontal toggle clamp is versatile and ideal for short runs and quick set-ups. These clamps automatically adjust to variations in work piece dimensions while maintaining a constant clamping force. Available with a 2" or 2-3/4" opening.
  • Auto-Adjusts to variations in work piece height up to 65 mm (approx 2-1/2 IN).
  • Holding capacity up to 700 lbs (nominal).
  • Integrated pressure screw allows clamping force adjustment from 25-550 lbs.
  • Large ergonomic handle.
  • High quality construction.
  • Base construction is optimized for 1⁄4" (M6) fasteners.
  • Spindle has an M8 thread.
  • Clamping Capacity: 2".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews