Shop AMERICAN EAGLE
Create Account
AE-MC22N 3/16" Stainless Steel 1.5HP Commercial Electric Meat Cutter Kit
- Mfr # AE-MC22N-3/16
- Zoro # G103523083
product price:Ā
$
1,455.00
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AE-MC22N-3/16
- Zoro #
- G103523083
- UPC #
- -
- Country of Origin
- China
Description
Powerful 1.5HP motor Great For Fajitas, Stir-Fry, Salads, Soups. 3/16" Fixed Thickness. Also available in 1/8", 1/4", 1/2", 3/4", 1" sizes. 100% Gear Driven Transmission, Permanently Sealed, With Durable Steel Alloy Gears Low Maintenance, Permanently Lubricated, Sealed Motor For Food Safety Heavy Duty, Single Piece Combs Prevent Meat From Becoming Trapped Between Blades Ball Bearing Mounted Stainless Steel Shafts For High Volume Processing and Extra Smooth Operation Easy Clean Stainless Steel Finish Kit Includes 1.5HP Motor (AE-G22NM), Meat Cutter Head (AE-MC12NH) As A Complete Meat Cutting Kit (AE-MC22N) Motor Designed With #12 Hub, Accepts All American Eagle #12 Attachments, Making It A Versatile, All-In-One Machine. Attachments Available: AE-G22NH Meat Grinder, AE-TS12H Meat Tenderizer, AE-VS12NH Vegetable Processor, and AE-JS12H Jerky Slicer. Superior Electronics and Wiring Design Ensures Reliable Operation. Uses 115V/60Hz/1Ph. Their exceptional reliability and attractive, compact designs make them ideal for open commercial kitchens, front-end meat operations, or a home countertop. Heavy duty design means no plastic gears or shafts. Use the meat cutter to shred, cut, or slice meat into strips. This machine is ideal for the toughest cuts of skirt steak, boneless chuck steak, venison, round steak, flank steak, or even chicken! Efficiently process meat into strips in seconds! Save hours of time and labor compared to cutting meat manually. Easily disassembled for cleaning and maintenance. Dual rotating 3.5" diameter knives cut meat with ease. Heavy duty shafts are mounted on ball bearings for smooth operation and specially designed for high volume processing in a commercial kitchen. Removable combs are easily mounted between the knives to prevent meat from becoming stuck in the knives, greatly reducing the amount of wasted food. This machine is perfect for preparing any dish that requires strips of meat or fajitas. Input chute measures approximately 2 inches by 3.75 inches to accommodate extra thick cuts of meat. This is a meat cutter accessory that has been verified to work with all American EagleĀ® meat grinders and planetary mixers. The accessory is designed for use with a standard #12 hub so may be compatible with equipment from other manufacturers. Patented.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.