This item is Discontinued.

This item is Discontinued.
Circuit Breaker, 15A, 2 Pole (Discontinued)
Mfr #
C15A2P
Zoro #
G7133482
UPC # 660994010920
Country of Origin South Africa
Category Circuit Breakers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C15A2P
- Zoro #
- G7133482
- UPC #
- 660994010920
- Country of Origin
- South Africa
- Item
- Circuit Breaker
- Amps
- 15A
- Number of Poles
- 2
- Circuit Breaker Mounting Style
- DIN Rail
Description
C15A2P 15-Amp 2-Poles Din Rail Mounted Circuit Breaker
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.