EverPure EV9618-21 Comparable Water Filters (made by Model number AFC-EPH-300-12000SK), 12PK

  • Mfr # AFC-EPH-300-12000SK-12p-3731

  • Zoro # G006025035


product price:  $652.99
/pk 12, $54.42/ea
Free Shipping & Returns

Key Features

Height
12
Length
16
Width
14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AFC-EPH-300-12000SK-12p-3731
Zoro #
G006025035
UPC #
3703234102379
Country of Origin
United States

Dimensions

Height
12
Length
16
Width
14

Description

Performance:

Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.

Compatible with:

  • MC
  • XC
  • XC2
  • 4H
  • 4K Plus
  • H-100
  • H-200
  • H-300 M
  • H-1200
  • MD-HN
  • OW 200L
  • OW4-Plus
  • S-200
  • BGE-4200S
  • 3M Cuno CFS9812X-S
  • 3M Cuno CFS9112-S
  • EverPure EV9612-31
  • EverPure EV9612-36
  • EverPure EV9612-32
  • EverPure EV9612-21
  • EverPure EV9612-26
  • EverPure EV9612-22
  • EverPure I-2000
  • EverPure BH2
  • EverPure EV9613-01
  • EverPure EV9613-06
  • EverPure EV9613-21
  • EverPure MH2
  • EverPure I-4000
  • ADS-APRC
  • SSMRC1
  • ADS-APRC6
  • SSMRC6
  • SWC9135-C
  • SWC9135
  • 2CB5-K
  • 4CB5-K
  • 7CB5-K
  • 7CB5-S
  • 7SO
  • 3M CFS9720EL-S
VERY IMPORTANT: Please CONFIRM FITMENT - Filter dimensions 3.4′′ Tall X 12.25′′ WideDisclaimer: Do not use this filter with water that is Hot.
Do not

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.