This item is Discontinued.

This item is Discontinued.
Transmission Jack, Telescoping, Air Assist, 1,100 lbs Capacity (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3052A
- Zoro #
- G9477576
- UPC #
- 874015006247
- Country of Origin
- China
- Lifting Capacity
- 1100 LBS
- Color
- Red
- Material
- High Strength Steel
- Item
- Transmission Jack
Dimensions
- Length
- 33 In
- Height
- 21.5 In
- Width
- 12 In
Description
Designed for medium duty truck transmissions, transfer cases, and differentials, this jack is built with a wide base for exceptional stability and a specially designed air motor for fast and efficient operation.
- •Double pump hydraulic system provides quick lift operation
- •Features a fully adjustable saddle with corner bracket and safety chain
- •Wide base design provides maximum stability for a wide range of lifting applications
- •Professional grade swivel casters provide effortless mobility and transport
- •Chrome plated pump core and piston rod reduces friction and provides long service life
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.