This item is Discontinued.

This item is Discontinued.
1 in Drive 4 Pc. Torque Limiting Socket Set (Discontinued)
Mfr #
40400
Zoro #
G2177004
UPC # 874015005110
Country of Origin Taiwan, Province of China
Category Socket Extensions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40400
- Zoro #
- G2177004
- UPC #
- 874015005110
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 15 In
- Socket Size
- 1"
Details
- Item
- Socket Extension
- Includes
- 4 Torque Limiting Sockets
Description
AFF® Torque Limiting Socket Sets are ideal for heavy duty truck applications and covers the most common SAE and Metric lug sizes and torque specs. Prevents damage to wheels and brake rotors from over-tightening or uneven tightening of lug nuts. Color coded and laser etched with size and torque rating for easy identification. Includes carrying case for easy storage and organization.
- •10 Extensions: With a machine welded 1/2" drive plate, this kit includes: 55 ft/lb 17mm Green, 80 ft/lb 17mm Red, 65 ft/lb 19mm-3/4" Yellow, 80 ft/lb 19mm-3/4" Blue
- •10 Extensions: With a machine welded 1/2" drive plate, this kit includes: 80 ft/lb 21mm Light Brown, 100 ft/lb 13/16" Brown, 100 ft/lb 19mm-3/4" Gray, 120 ft/lb 22mm-7/8" White, 140 ft/lb 22mm-7/8" Turquoise, 140 ft/lb 24mm-15/16" Light Green
- •Design: The torque extensions are easy to use and are constructed with a spring steel design that stops turning once preset torque is reached, providing smoother operation and longer tool life
- •Ease of Use: These extensions are laser etched with their size and torque rating, for permanent identification and easy reading; They also include a carrying case for effective storage and organization
- •Application: Great for heavy duty automotive tool use; These extensions prevent damage to wheels and brake rotors from over-tightening or uneven tightening of lug nuts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.