This item is Discontinued.

This item is Discontinued.
1/4" Drive 250 In/Lb. Ratcheting Torque Wrench, 13.75" OAL (Discontinued)
Mfr #
41050
Zoro #
G8589641
UPC # 874015005905
Country of Origin Taiwan, Province of China
Category Ratcheting Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41050
- Zoro #
- G8589641
- UPC #
- 874015005905
- Country of Origin
- Taiwan, Province of China
Description
This ratcheting torque wrench has a 40-250 In./Lb. range and is accurate in the clockwise direction +/- 4% from 20% to 100% of full scale; Comes included with a certification of calibration. Simple and easy to use, this torque wrench has a one finger operated reverse lever that gives you the freedom to switch motion. Additionally, an oil resistant pliable handle grip provides ultimate comfort. Working to confidently tighten fasteners, the locking collar prevents accidental change of torque value during use, increasing productivity while reducing fatigue; The rubber seal keeps lubrication in and contamination out. Conforms to the accuracy requirements of the American Standards Institute ASME B107.14-1194, BSEN 26789:1994, ISO 6789-1992, DIN 3122, and U.S. Government Specification GGG-W-00686C, allowing safe operation above the work surface. Established in 1963, American Forge & Foundry (AFF) has provided value through our selection of highest-quality, "forge tough" heavy-duty and automotive service equipment. From our extensive inventory of parts to the hundreds of service depots available nationwide our experienced team is committed to ensuring that the AFF brand stands for durability, safety, and customer care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.