This item is Discontinued.

This item is Discontinued.
4" Lightweight and Compact Angle Grinder, 11,000 RPM, 8.75" OAL (Discontinued)
Mfr #
7100
Zoro #
G2178081
UPC # 874015004588
Country of Origin Taiwan, Province of China
Category Angle Grinders & Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100
- Zoro #
- G2178081
- UPC #
- 874015004588
- Country of Origin
- Taiwan, Province of China
Description
Lightweight and compact design with a heavy duty 0.8HP motor; The self-locking throttle lever prevents accidental start-ups and aids in deburring, grinding or cut-off work. Made with durable aluminum housing with side handles for extra control, the ergonomic design brings forth smooth and convenient operation. wheel guard, wrenches and grinding wheel, and a solid metal gear head for maximum robustness and service life. Established in 1963, American Forge & Foundry (AFF) has provided value through our selection of highest-quality, "forge tough" heavy-duty and automotive service equipment. From our extensive inventory of parts to the hundreds of service depots available nationwide our experienced team is committed to ensuring that the AFF brand stands for durability, safety, and customer care.