Shop AMERICAN FORGE & FOUNDRY
See all product information
Create Account
Lubrication Oil Can, Long Neck, 6 oz Capacity, Pistol Grip Style
Mfr # 8041
Zoro # G2303269
product price:
$
33.15
/ea
Key Features
Color
Black
Container Type
can
Container Size
6 oz
Handle Type
Pistol Grip
Spout Type
Straight and Flexible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8041
- Zoro #
- G2303269
- UPC #
- 874015001884
- Country of Origin
- India
Dimensions
- Container Size
- 6 oz
Details
- Item
- Oil Can
- Color
- Black
- Container Type
- can
- Handle Type
- Pistol Grip
- Spout Type
- Straight and Flexible
Description
Long neck oil can. Capacity: 6 oz. capacity. Model number: 8041.
- •Long neck oil can
- •Capacity: 6 oz. capacity
- •Model number: 8041
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov