This item is Discontinued.

This item is Discontinued.
Fixed High Truck Stand, 57 in-82 in Height Adjustment, 7.5 Ton (Discontinued)
Mfr #
3342SD
Zoro #
G2177853
UPC # 874015003185
Country of Origin Taiwan, Province of China
Category Automotive Stands
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3342SD
- Zoro #
- G2177853
- UPC #
- 874015003185
- Country of Origin
- Taiwan, Province of China
Dimensions
- Lifting Height Min. (In.)
- 57"
- Height
- 1.5 In
- Length
- 3 In
Details
- Lifting Capacity (Tons)
- 15000 lb
- Color
- Red
- Item
- Truck Stand
- Material
- High Strength Steel
- Duty Level
- Super Heavy Duty
- Number of Positions
- 21
- Operation
- Pin; Screw
Description
AFF® high-reach fixed truck stands are ideal for truck and bus lifting applications in industrial, agriculture, fleet garages, and other demanding industries. Built with heavy-duty construction for maximum strength and spring-loaded tower for fast and easy height adjustment.
- •Super heavy-duty construction and designed for truck and bus support
- •Spring-loaded casters allow easy positioning and transport
- •Spring-loaded tower provides easy height adjustment
- •Non-skid rubber saddle allows safe and secure placement
- •Adjustable height settings allow a wide variety of lifting applications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.