This item is Discontinued.

This item is Discontinued.
8" 2/3-Jaw Reversible Gear Puller, 5 Ton (10,000 Lb.) Capacity (Discontinued)
Mfr #
57003
Zoro #
G2177713
UPC # 874015004830
Country of Origin Taiwan, Province of China
Category Pullers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57003
- Zoro #
- G2177713
- UPC #
- 874015004830
- Country of Origin
- Taiwan, Province of China
Description
The reversible jaw design, along with the large reach of the jaws, allow for internal or external pulling. The versatile gear puller allows you to smoothly and safely slide gears, pulleys and other tight fitted parts of a shaft. The jaws, yoke and forcing screw are made from heat treated chrome vanadium steel for the ultimate strength. The robust material ensures long-term usage. This gear puller includes 3 jaws for maximum stability and can also be converted to 2 jaws where space is limited. Additionally, the forcing screw can be tightened with a wrench or ratchet. Specification: Reach: 5-1/2 In. Spread: 9-1/2 In. Capacity: 5 ton. Established in 1963, American Forge & Foundry (AFF) has provided value through our selection of highest-quality, "forge tough" heavy-duty and automotive service equipment. From our extensive inventory of parts to the hundreds of service depots available nationwide our experienced team is committed to ensuring that the AFF brand stands for durability, safety, and customer care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.