This item is Discontinued.

This item is Discontinued.
Antifatigue Mat, 19.5 In L x 1.18 In W, Black (Discontinued)
Mfr #
3901
Zoro #
G2178781
UPC # 874015005974
Country of Origin Taiwan, Province of China
Category Anti-Fatigue Mats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3901
- Zoro #
- G2178781
- UPC #
- 874015005974
- Country of Origin
- Taiwan, Province of China
- Item
- Antifatigue Mat
- Color
- Black
- Material
- EVA Foam
- Load Capacity
- 5500 LBS
Description
Can be used on many surfaces as an anti-fatigue mat, kneeling pad, under cat mat, or anywhere a worker needs to be kept off the ground. Thick closed cell EVA foam material protects workers from hard and rough surfaces; This useful and comfortable mat measures 19-1/4 In. length by 11-3/4 In. width by 1-3/16 In. height. Ultra-lightweight and easily portable with a convenient hand hole for carrying; This power mat resists absorption of water, oil and many other chemicals, giving you the ultimate combination of comfort and quality. Established in 1963, American Forge & Foundry (AFF) has provided value through our selection of highest-quality, "forge tough" heavy-duty and automotive service equipment. From our extensive inventory of parts to the hundreds of service depots available nationwide our experienced team is committed to ensuring that the AFF brand stands for durability, safety, and customer care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.