This item is Discontinued.

This item is Discontinued.
Bottle Jack, Manual, Super Duty, 2 Ton (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3602
- Zoro #
- G9476882
- UPC #
- 874015006308
- Country of Origin
- China
- Lifting Capacity
- 2 T
- Item
- Manual Bottle Jack
- Standards
- ASME PASE 2019 Safety Standard
Dimensions
- Handle Length
- 4.5 In
- Width
- 8 In
- Dimensions
- 3.9 in x 3.6 in
Description
The AFF® Super Duty Manual Hydraulic Bottle Jacks are made to power through the toughest heavy truck, heavy equipment, and oil field jobs. Jacks feature precision-manufactured internals, forged bases, and oil bypass valves to prevent overloading. Each jack is heat-treated in critical stress areas to ensure long life and performance.
- •Constructed of high-grade steel and built to exacting standards
- •Fully welded cylinder for maximum strength
- •Forged base for extra durability and leak-free operation
- •Oil by-pass system provides overload protection
- •Widely used in heavy-duty truck, agriculture, mining, and oil field applications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.