This item is Discontinued.

This item is Discontinued.
Heavy Duty Tear Down Table with Shelf, 1000 Lb. Capacity (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 994
- Zoro #
- G2178748
- UPC #
- 874015003116
- Country of Origin
- China
Description
A portable, teardown table with 1/2 In. rim for fluids to drain into a removable plastic container (included); With multiple shelf locations give added versatility and the square tube leg design gives added strength and stability to the tabletop. This extra heavy duty construction is made with rolled edge steel for sturdiness, the workstation is also powder coated to resist scratches, chips and rust; Integrated storage is useful for holding tools that are used often. This workstation measures 47 In. in length by 31.5 In. width by 39.75 In. height; The rugged steel legs and frame provide a good quality worktop with a great 1000-Lb. weight and load capacity. Established in 1963, American Forge and Foundry (AFF) has provided value through our selection of highest-quality, "forge tough" heavy-duty and automotive service equipment. From our extensive inventory of parts to the hundreds of service depots available nationwide our experienced team is committed to ensuring that the AFF brand stands for durability, safety, and customer care.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.