This item is Discontinued.

This item is Discontinued.
Magnetic Parts Tray, Retractable, Oval, Rubber Covered, 12 inX9 in, Black (Discontinued)
Mfr #
921
Zoro #
G2303232
UPC # 874015005059
Country of Origin Taiwan, Province of China
Category Toolholder Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 921
- Zoro #
- G2303232
- UPC #
- 874015005059
- Country of Origin
- Taiwan, Province of China
Description
This oval magnetic retractable tray prevents loss of sockets, bits, bolts and nuts and retracts down to 1-3/8 In. for easy storage. With a 12 In. length x 9 In. wide, this tray works upside down as well. Made from oil resistant TPR material, the rubber cover provides scratch resistance. Established in 1963, American Forge & Foundry (AFF) has provided value through our selection of highest-quality, "forge tough" heavy-duty and automotive service equipment. From our extensive inventory of parts to the hundreds of service depots available nationwide our experienced team is committed to ensuring that the AFF brand stands for durability, safety, and customer care.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material