This item is Discontinued.

This item is Discontinued.
2 Ton Cable Puller, 5ft Cable Length, 4,000 lb Capacity (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30200
- Zoro #
- G2177311
- UPC #
- 874015000108
- Country of Origin
- China
Details
- Item
- Floor Jack
- Material
- High Strength Steel
- Cable Capacity
- 4000 LBS
Description
This power cable puller is efficient for lifting, lowering, pulling and stretching applications with a 5 Ft. cable length. An essential pulling tool for construction, landscaping or automotive use. With a 3/16 In. cable diameter, this cable puller is built to provide added durability, even on the toughest jobs with a 4,000 Lb. total weight capacity. This cable puller has an all steel construction; It features hardened steel pivot points for extra strength and includes 2 forged safety hooks to move heavy loads with ease. Established in 1963, American Forge & Foundry (AFF) has provided value through our selection of highest-quality, "forge tough" heavy-duty and automotive service equipment. From our extensive inventory of parts to the hundreds of service depots available nationwide our experienced team is committed to ensuring that the AFF brand stands for durability, safety, and customer care.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov