This item is Discontinued.

This item is Discontinued.
1 in Drive, 13/16 in Torque Limiting Socket, Yellow, 475 ft-lbs (Discontinued)
Mfr #
40404
Zoro #
G9476821
UPC # 874015005431
Country of Origin Taiwan, Province of China
Category Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40404
- Zoro #
- G9476821
- UPC #
- 874015005431
- Country of Origin
- Taiwan, Province of China
- Item
- Torque Limiting Socket
- SAE or Metric
- SAE
- Color
- Yellow
- Material
- Chrome Molybdenum
- Duty Level
- Heavy Duty
Dimensions
- Drive Size
- 1"
- Overall Length
- 12 In
Description
AFF ® torque limiting extensions are designed for tire shops, automotive repair, and fleet maintenance. Extensions are designed to stop turning once a specified torque is achieved, preventing damage to wheels, studs, and brake rotors that can result from excessive torque. Color coded for easy identification.
- •Allows for accurate and specific torque to wheel lug nuts.
- •Maintenance and recalibration-free design
- •Built with professional grade chrome molybdenum steel for maximum durability and long life
- •Powder coat finish prevents chipping, scratching, and fading
- •Color coding and hard stamped size markings provide easy identification
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.