Dock Door, Steel, 10 ft H x 9 ft W
Mfr # TFII-110X120-2W-2FVL
Zoro # G9892626
product price:Â $5,777.99
/eaKey Features
Design
Embossed
Door Height
10 ft
Material
Steel
Includes
U Shaped Bottom Astragal, 14 ga Galvanized Steel Hinges, HD Commercial Rollers with (10) Ball Bearings, 2 in Angle Mounted Full Vertical Lift Track, Leaf Bumpers and (2) Windows
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TFII-110X120-2W-2FVL
Zoro #
G9892626
UPC #
-
Country of Origin
United States
Dimensions
Door Height
10 ft
Opening Height
10 ft
Opening Width
9 ft
Door Width
9 ft 2 in
Door Thickness
2 in
Minimum Height Clearance
21 ft
Details
Item
Dock Door
Design
Embossed
Material
Steel
Includes
U Shaped Bottom Astragal, 14 ga Galvanized Steel Hinges, HD Commercial Rollers with (10) Ball Bearings, 2 in Angle Mounted Full Vertical Lift Track, Leaf Bumpers and (2) Windows
Color
White
Insulated
Yes
Includes Windows
Windows Included
Finish
Painted Acrylic
Gauge
26
Door Material
Steel
Includes Hood
Hood Not Included
Includes End Lock
End Lock Included
Door Operation
Manual
Curtain Gauge
26 ga
Required Clearance - Side
4 1/2 in
Track Type
Full Vertical
Required Clearance - Ceiling
21 ft
Includes Door Seals
Door Seals Included
Description
Dock Door, Embossed Design, White, Opening Height 10 ft, Opening Width 9 3/16 ft, Door Material Steel, Door Height 10 ft, Door Width 9 ft 2 in, Door Thickness 2 in, Minimum Height Clearance 21 ft, Insulated Insulated, Includes Windows Windows Included, Gauge 26, Finish Galvanized, (2) 24 in x 8 in Insulated Window Lites, 10-Ball Rollers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.