Weatherseal Brush, L 12 ft, 1-1/2 In Brush
Mfr # BP4125-12
Zoro # G5005576
product price:Â $133.99
/ea
Free Shipping & Returns
Key Features
Type
Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder
Includes
Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
For Use With
Commercial Garage Doors, Industrial Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors
Brush Material
Polypropylene
Standards
UL Listed 28H6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BP4125-12
Zoro #
G5005576
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
12 ft
Component Widths
5 ft, 7 ft
Width Type
Staggered
Holder Length
1 1/3 in
Brush Length
1 1/2 in
Details
Item
Brush Seal
Type
Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder
Includes
Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
For Use With
Commercial Garage Doors, Industrial Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors
Brush Material
Polypropylene
Standards
UL Listed 28H6
Product Type
Brush Seal
Holder Finish
Mill
Holder Angle
45 Degrees Angle
Brush Color
Black
Holder Material
Aluminum
Flexibility Temperature - Minimum
158 Degrees F
Description
Weatherseal Brush, Includes 1-1/2 In. Polypropylene Brush and 1-1/4 In. x 45 Degree Angled Anodized Aluminum Holder, Type 12 ft. Length, For Use With Garage doors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.