This item is Discontinued.

American Granby American Granby FYG2J25 Pressure Switch - 60-80 PSI FYG2J25

This item is Discontinued.

American Granby

American Granby FYG2J25 Pressure Switch - 60-80 PSI (Discontinued)

Mfr # FYG2J25
Zoro # G003920098
UPC # 785901561460
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FYG2J25
Zoro #
G003920098
UPC #
785901561460
Country of Origin
China

Description

Pressure Switch - 60-80 Psi

Differential Pressure 20 to 30 PSI, Burst Pressure 220 PSI, Port Type 1-Port 1/4 In NPS (Female), Diaphragm Actuation Type, Single/Three Phase, DPST Contact Type, 10 Amps, NEMA 1 Enclosure, Temp Range -22 to 257 F, Standards UL/CSA Pumptrol Water Pump Pressure SwitchesDesigned for direct control of electrically driven pumps. Can be used with motor starters to control higher horsepower motors. Temp. range: -22 to 257 F.UL Listed and CSA Certified. NSF 61 Annex G and NSF 372 Certifications. NSF 372 on 9013G NSF 61 Annex G on 9013FSG.1and 2-pole, HP Rated 1/4" female connection Diaphragm actuated Standard action contacts open on rising pressure Reverse action contacts open on falling pressure NEMA 1 enclosure.

Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Weight: 0.9 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.