Shop AMERICAN GRANBY

PFR50BB CARTRIDGE PLEAT POLY

  • Mfr # PFR50BB
  • Zoro # G324977948

product price: 
$
42.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PFR50BB
Zoro #
G324977948
UPC #
051678053430
Country of Origin
Unknown

Description

The PFR50BB Filter Cartridge is a high-quality, durable solution designed for various water filtration applications. This pleated polyester filter is ideal for reducing sand, dirt, silt, rust, and scale particles in both residential and commercial water systems. Its robust construction ensures longevity and reliable performance. Key Features: • Material: Made from pleated polyester fabric, providing excellent durability and resistance to wear and tear. • Design: 4-inch diameter and 9-3/4 inch length, suitable for a wide range of filtration systems. • Filtration Efficiency: Nominal filtration rating of 50 microns, effectively reducing particulate matter. • Core: Features a polypropylene core for added strength and stability. • Reusable: The pleated design allows for the filter to be washed and reused multiple times, though reuse is not recommended for potable water applications • Applications: Suitable for water well, institutional, and light industrial applications. Benefits: • Durability: Polyester construction offers superior strength and resistance to wear and tear. • High Capacity: Pleated design provides a large surface area for filtration, enhancing the filter's capacity and lifespan. • Versatility: Compatible with various water filtration systems, making it a versatile choice for different applications. • Cost-Effective: Reusable design helps reduce replacement costs over time. • Improved Water Quality: Effectively reduces sand, dirt, silt, rust, and scale particles, improving overall water quality. Usage Instructions: • Preparation: Ensure the filtration system is turned off and depressurized before replacing the filter. • Installation: Remove the old filter cartridge and insert the PFR50BB filter into the housing. • Verification: Reassemble the filter housing and turn the system back on. Check for any leaks and ensure the filter is functioning properly. • Maintenance: Periodically inspect the filter for signs of clogging or wear. Clean or replace the filter as needed. Technical Specifications: • Material: Pleated Polyester Fabric • Core: Polypropylene • Size: 4-inch diameter, 9-3/4 inch length • Filtration Rating: 50 microns • Temperature Range: 40 degrees farenheit to 125 degrees farenheit (4.4 degrees celsius to 51.7 degrees celsius) • Initial Pressure Drop: Less than 1 psi at a flow rate of 10 GPM Package Contents: • 1 x PFR50BB Filter Cartridge, 4 Inch Diameter, Polyester Filter Manufacturer Information: • Brand: American Granby • Model Number: PFR50BB

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.