This item is Discontinued.

This item is Discontinued.
Industrial Part Washer Dual Media Filtration Drum Included 32 x 22 x 10" Tub Size (Discontinued)
Mfr #
PW912ZOR
Zoro #
G605666271
Country of Origin United States
Category Parts Washers & Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PW912ZOR
- Zoro #
- G605666271
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 32" x 22" x 10"
- Size
- 36" W x 26" D x 39" H
- Width (In.)
- 36"
- Height (In.)
- 39"
- Depth (In.)
- 26"
Details
- Color
- Black
- Voltage
- 120V AC (60Hz)
- Includes
- Drum, and Mud Bucket
- Filtration
- Dual Stage
- Application
- Industrial Parts Washer
Description
Dual Filter Parts Washer. Solvent-based. Two Stage filtration. First stage removes heavy solids and
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.