This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AI-364
- Zoro #
- G0805597
- UPC #
- 627622003648
- Country of Origin
- China
- Item
- Undermount Sink
- Color
- White
- Weight
- 5
- No. of Bowls
- 1
- Finish
- Enamel Glaze
- Material
- Ceramic
- Includes Faucet
- No
- Certification
- CUPC
- Installation Type
- Undermount
- Style
- Transitional
- Shape
- Round
Description
It features a round shape. This undermount sink is designed to be installed as a undermount undermount sink. It is constructed with ceramic. This undermount sink comes with a enamel glaze finish in White color. This transitional undermount sink product is CUPC certified.