This product has been discontinued.
American Imaginations
16.5" W Round Undermount Sink Set In White, Gold Hardware, Overflow Drain Incl. (Discontinued)
Mfr # AI-24787
Zoro # G101024384
Product Information
- Brand American Imaginations
- MFR # AI-24787
- Zoro # G101024384
- UPC # 627622247875
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 7.25 |
Depth | 16.5 |
Width | 16.5 |
Width Group | 10-in. - 19-in. |
Details
Item | Undermount Sink Set |
Color | White |
Weight | 10 |
Finish | Enamel Glaze |
Material | Ceramic |
Install Type | Undermount |
Includes Faucets | No |
Hardware Color | Gold |
Shape | Round |
Undermount Sinks Color | White |
Style | Transitional |
Includes Drains | Yes |
Number of Sinks | 1 |
Overflow | Yes |
Description
It features a round shape. This undermount sink set is designed to be installed as a undermount undermount sink set. It is constructed with ceramic. This undermount sink set comes with a enamel glaze finish in White color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.