This item is Discontinued.

This item is Discontinued.
Kitchen Sink, Wall Mount Mount, Stainless Steel Finish (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AI-27716
- Zoro #
- G0779365
- UPC #
- 627622277162
- Country of Origin
- China
- Mounting Type
- Wall Mount
- Finish
- Stainless Steel
- Item
- Kitchen Sink
- Gauge
- 18
- Color
- Stainless Steel
- Material
- Stainless Steel
- Weight
- 10
- No. of Bowls
- 1
- Style
- Modern
- Installation Type
- Undermount
- Certification
- CSA
- Includes Faucet
- No
- Mounting Location
- Center
- Shape
- Unique
Description
It features a unique shape. This kitchen sink is designed to be installed as a undermount kitchen sink. It is constructed with stainless steel. This kitchen sink comes with a stainless steel finish in Stainless Steel color. This modern kitchen sink product is CSA certified. It is designed for a wall mount faucet.