This item is Discontinued.

This item is Discontinued.
OMNI SINGLE PUCK, 12VDC, 3.2W, 72" CABLE, WH, 2700K, 170LM/PUCK, >80 CRI, OMNI-1-WH (Discontinued)
Mfr #
OMNI-1-WH
Zoro #
G201071882
UPC # 714176001630
Country of Origin Unknown
Category LED Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OMNI-1-WH
- Zoro #
- G201071882
- UPC #
- 714176001630
- Country of Origin
- Unknown
- Watts
- 3.2
- Color Temperature
- 2700K
- Lumens
- 150
- Color Rendering Index
- 90
Description
OMNI SINGLE PUCK,12VDC, 3.2W,72" CABLE, WH,2700K, 170LM/PUCK, >80 CRI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.