Shop AMERICAN LOCK
Create Account
Aluminum Padlock with 3 in. Shackle, Green
- Mfr # 045-A1107GRN
- Zoro # G916355680
product price:Â
$
41.79
/pk of 6, $6.97/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 045-A1107GRN
- Zoro #
- G916355680
- UPC #
- -
- Country of Origin
- China
Description
The American Lock No. A1107BLK Aluminum Padlock features a 1-1/2in 38mm wide green anodized aluminum body with a 3in 75mm tall 1/4in 6mm diameter chrome plated boron alloy shackle for superior cut resistance. The anodized finish makes padlock suitable for lockout in food processing facilities and corrosion resistant finish ideal for tough environments. Features American Lock Aluminum Safety Padlock Anodized finish suitable for lockout tagout in food processing facilities Corrosion resistant finish for tough environments High visibility color plus high security Keyed alike - master keyed 5-pin tumbler rekeyable cylinder Specifications Finish: Green Material: Aluminum Body Width: 1.5 in. Shackle Dimension: 0.25 x 3 x 25/32 in. Weight: 0.43 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.